32GB DDR4 3200MHZ ECC SODIMM
Mfr # KTD-PN432E/32G
Zoro # G214873190
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell/Alienware Precision Mobile Workstations: 15 3561, 5760, 7560
Signal Processing
Unbuffered
Memory Size
32 GB
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTD-PN432E/32G
Zoro #
G214873190
UPC #
740617325812
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Compatibility
Dell/Alienware Precision Mobile Workstations: 15 3561, 5760, 7560
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Voltage
1.20V
Memory Speed
3200 MHz
Memory Rank
Dual-rank
Device Supported
Mobile Workstation
CAS Latency
CL22
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.