Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-3200MHZ REG ECC X8 MODULE

  • Mfr # KTD-PE432D8/32G

  • Zoro # G014876391


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Signal Processing
Registered
Memory Size
32 GB
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTD-PE432D8/32G
Zoro #
G014876391
UPC #
740617311600
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Speed
3200 MHz
Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Pins
288
Error Checking
ECC
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.