Shop KINGSTON
See all product information
Create Account
64GB 6000MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST RGB EXPO
Mfr # KF560C36BBEAK2-64
Zoro # G114874259
product price:Â
$
1,422.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.35V
Number of Modules
(2) 32GB
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Width
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF560C36BBEAK2-64
- Zoro #
- G114874259
- UPC #
- 740617331882
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.7 in
- Length
- 5.3 in
- Memory Size
- 64 GB
- Thickness
- 279.9 mil
Details
- Memory Voltage
- 1.35V
- Number of Modules
- (2) 32GB
- Signal Processing
- Unbuffered
- Memory Technology
- DDR5 SDRAM
- Error Checking
- Non-ECC
- Device Supported
- Computer
- Number of Pins
- 288
- Memory Speed
- 6000 MHz
- Item
- RAM Module
- CAS Latency
- CL36
- Memory Standard
- DDR5-6000/PC5-48000
- Memory Rank
- Dual-rank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.