Zoro Homepage

512G SSD KC600 SATA3 2.5

  • Mfr # SKC600/512G

  • Zoro # G414876014


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Recording Capacity
512 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600/512G
Zoro #
G414876014
UPC #
740617300253
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
512 GB
Endurance (TBW)
300 TB
Storage Capacity
512 GB
Operating Power Consumption
3.20 W
Device Supported
Notebook
Maximum Write Transfer Rate
520-MB/s
Operating System Supported
Windows 7 (SP1), Windows 10, Windows 8.1, Windows 8
Encryption Standard
256-bit AES-XTS
Drive Type
Internal
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
550-MB/s
Series
KC600
Wireless LAN
No
Drive Interface
SATA
Standby Power Consumption
60 mW
Random 4KB Read
90000IOPS
Random 4KB Write
80000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.