64GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST RGB EXPO

  • Mfr # KF556C36BBEAK2-64

  • Zoro # G814874344


product price:  $1,064.99
/ea
Free Shipping & Returns

Key Features

Thickness
279.9 mil
Memory Speed
5600 MHz
Width
1.7 in
Device Supported
Computer
Memory Size
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556C36BBEAK2-64
Zoro #
G814874344
UPC #
740617331929
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
279.9 mil
Width
1.7 in
Memory Size
64 GB
Length
5.3 in

Details

Memory Speed
5600 MHz
Device Supported
Computer
Number of Pins
288
CAS Latency
CL36
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Modules
(2) 32GB
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Standard
DDR5-5600/PC5-44800
Memory Voltage
1.25V
Signal Processing
Unbuffered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.