64GB 5600MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST WHITE XMP

  • Mfr # KF556C40BWK4-64

  • Zoro # G614875398


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Memory Size
64 GB
Compatibility
Signal Processing
Unbuffered
Memory Voltage
1.25V
Memory Rank
Single-rank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BWK4-64
Zoro #
G614875398
UPC #
740617335149
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB
Thickness
260.6 mil
Length
5.3 in
Width
1.4 in

Details

Compatibility
Signal Processing
Unbuffered
Memory Voltage
1.25V
Memory Rank
Single-rank
Memory Technology
DDR5 SDRAM
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Color
White
Device Supported
Motherboard
Item
RAM Module
CAS Latency
CL40
Error Checking
Non-ECC
Number of Modules
(4) 16GB
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.