10-Pack Cabinet Industrial Knob for Kitchen, 36 mm, Brushed Nickel
- Mfr # RK22093BN
- Zoro # G323927128
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Aluminum
For Use With
Cabinet Hardware
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK22093BN
- Zoro #
- G323927128
- UPC #
- 196507375083
- Country of Origin
- China
Dimensions
- Length
- 8 in
Details
- Color
- Brushed Brass
- Material
- Aluminum
- For Use With
- Cabinet Hardware
- Item
- Cabinet Knobs
- Finish
- Brushed Nickel
Description
Give your cabinet that steampunk look with the Industrialist pipe pull knob handle. Its aluminum alloy material gives it a lightweight yet durable construction. Perfect for either bathroom or kitchen cabinets, and available in multiple finishes. Comes in a pack of 10.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.