12" Supply Line for Widespread Faucet, Stainless Steel
- Mfr # KSSL1161
- Zoro # G823925792
product price:Â
$
24.95
/ea
Key Features
Overall Width
11/16 in
Includes
Flange
Overall Length
2-3/4 in
Compliance
Low Lead Compliant
Type
Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSSL1161
- Zoro #
- G823925792
- UPC #
- 196507329307
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 11/16 in
- Overall Length
- 2-3/4 in
- Inlet Size (In.)
- 3/8 in
- Overall Height
- 2-3/4 in
Details
- Item
- Handle Flange
- Includes
- Flange
- Compliance
- Low Lead Compliant
- Type
- Hose
- Material of Construction
- Brass
- Color
- Polished Brass
- Finish
- Polished Brass
- ADA Compliant
- No
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.