
1/2"IPS x 3/8"O.D. Anti-Seize Deluxe Quarter-Turn Ceramic Hardisc Cartridge Angle Stop, Oil Rbd Brnz
Mfr # CD43305DLK
Zoro # G802836170
product price:Â $51.35
/eaKey Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Anti-seize ceramic disk cartridge, Solid brass construction, Installs on any 1/2" IPS stub-out, Quarter-turn operation, 2-9/16" height, 1-13/16" width
Includes
Shut Off Valve;Flange
Height
2.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD43305DLK
Zoro #
G802836170
UPC #
663370830709
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.56
Length
1.81
Width
2.5
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Anti-seize ceramic disk cartridge, Solid brass construction, Installs on any 1/2" IPS stub-out, Quarter-turn operation, 2-9/16" height, 1-13/16" width
Includes
Shut Off Valve;Flange
Weight
0.52
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source. A matching finish escutcheon is included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.