Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Cast Iron Single Bowl Wall Mount Utility Sink, 2-Hole, White
- Mfr # GCLWS242019
- Zoro # G023928746
product price:Â
$
2,519.99
/ea
Key Features
Includes
Sink;Mounting Hardware;Drain
Overall Length
30 in
Application
Utility Sinks
Material
Cast Iron
Overall Width
16-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCLWS242019
- Zoro #
- G023928746
- UPC #
- 663370511721
- Country of Origin
- China
- Includes
- Sink;Mounting Hardware;Drain
- Application
- Utility Sinks
- Material
- Cast Iron
- Mounting Type
- Wall Mount
- Finish
- White/Brushed Brass
- Item
- Wall Mount Utility Sinks
- Color
- White/Brushed Brass
Dimensions
- Overall Length
- 30 in
- Overall Width
- 16-1/4 in
- Overall Depth
- 6.31 in
- Size
- 30" (L) x 16-1/4" (W) x 18-5/16" (H)
Description
This utility sink from the Petra Galley Collection by Kingston Brass combines form and function. Its bold design and sleek lines make it a standout addition to any space. Featuring a generous 20-inch bowl and an integral 13-inch backsplash with pre-drilled holes at 8-inch center to center, this sink is designed for easy installation of a wall-mounted faucet. Fabricated from enameled cast iron, it offers a sturdy construction and showcases a seamless high gloss enamel coating that exudes timeless beauty. With its smooth and rounded lines, this versatile sink complements both traditional and contemporary decor styles, making it a perfect fit for any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.