22" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Brushed Brass
- Mfr # KGCLWS221877
- Zoro # G123925201
product price:Â
$
2,679.99
/ea
Key Features
ADA Compliant
No
Overall Depth
6.75 in
Application
Utility Sinks
Mounting Type
Wall-Mount or Drop-In
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGCLWS221877
- Zoro #
- G123925201
- UPC #
- 196507399058
- Country of Origin
- China
Dimensions
- Overall Depth
- 6.75 in
- Size
- 32-1/16" (L) x 16-1/4" (W) x 18-5/16" (H)
- Overall Length
- 32-1/16 in
- Overall Width
- 16-1/4 in
Details
- ADA Compliant
- No
- Application
- Utility Sinks
- Mounting Type
- Wall-Mount or Drop-In
- Item
- Wall Mount Utility Sinks
- Material
- Cast Iron
- Color
- White/Polished Chrome
- Includes
- Sink;Mounting Hardware;drain
- Finish
- White/Brushed Brass
Description
The exquisite design of the Petra Galley collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.