Shop SEE ALL INDUSTRIES
See all product information
Create Account
BathroomMirror, 30inH, 18inL, 6inD
- Mfr # FTILT1830AC
- Zoro # G322582328
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
18 in
Depth
6 in
Shape
Rectangular
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTILT1830AC
- Zoro #
- G322582328
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Frame Color
- Silver
- Frame Material
- Stainless Steel
- Includes Lighting
- Lighting Not Included
- Resistance Properties
- Tamper-Resistant
- Product Type
- Bathroom Mirror
- Mirror Type
- With Frame
- Tilt Type
- Fixed
- Lamp Type
- Not Included
- ADA Compliant
- ADA Compliant
- Frame Finish
- Polished
- Frame Edge Style
- Polished Edge
- Includes Lamps
- No
Dimensions
- Height
- 30 in
- Width
- 18 in
- Depth
- 6 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.