24" x 24" L-Shaped Stainless Steel ADA Grab Bar - Left Hand, Brushed Brass

  • Mfr # GBL1424CSL7
  • Zoro # G823927086
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter Valve; Handle
Width
3-5/16 in
Length
4-5/16 in
Material
Brass
Color
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBL1424CSL7
Zoro #
G823927086
UPC #
196507368573
Country of Origin
China

Dimensions

Width
3-5/16 in
Length
4-5/16 in
Height
5-5/32 in

Details

Includes
Diverter Valve; Handle
Material
Brass
Color
Polished Chrome
Type
Grab Bars
Mounting Type
Wall Mount
Item
Diverter Valves
Finish
Brushed Brass

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.