30 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteOil Rubbed Bronze

  • Mfr # LMS30MA5

  • Zoro # G907964808


product price: $1,926.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Marble;Acrylic
Overall Length
30
Overall Width
22
Overall Height
38.44
Weight
83.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS30MA5
Zoro #
G907964808
UPC #
663370198984
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
30
Overall Width
22
Overall Height
38.44

Details

Body Material
Marble;Acrylic
Weight
83.35
Finish
Marble White/Oil Rubbed Bronze
Includes
Sink Basin;Console Legs

Description

With a beautiful carrara marble counter top, this console sink set with back and side splashes is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight making them friendly for the whole family With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, antislip rubber pads are included with the acrylic legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.