Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
22" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Brushed Nickel
- Mfr # KGCLWS221878
- Zoro # G223925156
product price:Â
$
2,669.99
/ea
Key Features
Size
22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
Material
Cast Iron
Overall Width
14-5/16 in
Overall Length
22-1/16 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGCLWS221878
- Zoro #
- G223925156
- UPC #
- 196507399065
- Country of Origin
- China
Dimensions
- Size
- 22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
- Overall Width
- 14-5/16 in
- Overall Length
- 22-1/16 in
- Overall Depth
- 6.88 in
Details
- Material
- Cast Iron
- Item
- Wall Mount Utility Sinks
- ADA Compliant
- No
- Includes
- Sink;Mounting Hardware;drain
- Finish
- White/Brushed Nickel
- Application
- Utility Sinks
- Color
- White/Brushed Brass
- Mounting Type
- Wall-Mount or Drop-In
Description
The exquisite design of the Petra Galley collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.