Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33" Solid Surface White Stone Apron-Front Single Bowl Farmhouse Kitchen Sink in Glossy White
- Mfr # GKKA33229
- Zoro # G123927021
product price:Â
$
2,149.99
/ea
Key Features
Overall Width
22 in
Mounting Type
Undermount
Bowl Shape
Rectangular
Color
Glossy White
Includes
Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKKA33229
- Zoro #
- G123927021
- UPC #
- 196507406800
- Country of Origin
- China
- Finish
- Glossy White
- Mounting Type
- Undermount
- Bowl Shape
- Rectangular
- Color
- Glossy White
- Includes
- Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
- Item
- Farmhouse Kitchen Sinks
- Body Material
- Solid Surface
- Number of Holes
- 0
- Drain Location
- Center
Dimensions
- Overall Width
- 22 in
- Overall Length
- 30 in
- Bowl Size
- 33 in
Description
Discover the Miranda collection, where bold design meets smooth lines, perfect for your modern home. Crafted from Solid Surface material-a premium blend of stone and acrylic polymers-these sinks boast a non-porous, stain-resistant surface that ensures durability and reliability for years to come. The farmhouse sink features an apron front that transforms it into the focal point of your kitchen design. This distinctive design not only prevents water spillage on cabinetry but also adds a touch of aesthetic charm. Let this farmhouse sink seamlessly enhance your contemporary kitchen. This comprehensive sink combo includes a strainer, strainer cover, sink grid, steel roll-up drying rack with silicone coating, silicone drying mat, and cutting board, providing everything you need for a functional and stylish setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.