Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Solid Surface White Stone Apron-Front Single Bowl Farmhouse Kitchen Sink in Glossy White
- Mfr # GKKA30229
- Zoro # G723926080
product price:Â
$
2,009.99
/ea
Key Features
Mounting Type
Undermount
Color
Glossy White
Body Material
Solid Surface
Overall Width
22 in
Includes
Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKKA30229
- Zoro #
- G723926080
- UPC #
- 196507406794
- Country of Origin
- China
- Finish
- Glossy White
- Mounting Type
- Undermount
- Color
- Glossy White
- Body Material
- Solid Surface
- Includes
- Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Item
- Farmhouse Kitchen Sinks
- Number of Holes
- 0
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
- Bowl Size
- 30 in
Description
Discover the Miranda collection, where bold design meets smooth lines, perfect for your modern home. Crafted from Solid Surface material-a premium blend of stone and acrylic polymers-these sinks boast a non-porous, stain-resistant surface that ensures durability and reliability for years to come. The farmhouse sink features an apron front that transforms it into the focal point of your kitchen design. This distinctive design not only prevents water spillage on cabinetry but also adds a touch of aesthetic charm. Let this farmhouse sink seamlessly enhance your contemporary kitchen. This comprehensive sink combo includes a strainer, strainer cover, sink grid, steel roll-up drying rack with silicone coating, silicone drying mat, and cutting board, providing everything you need for a functional and stylish setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.