36" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Polished Chrome
- Mfr # KGCLWS3620191
- Zoro # G523925498
product price:Â
$
4,379.99
/ea
Key Features
Finish
White/Polished Chrome
Size
32-1/16" (L) x 16-1/4" (W) x 18-5/16" (H)
Application
Utility Sinks
Includes
Sink;Mounting Hardware;drain
Overall Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGCLWS3620191
- Zoro #
- G523925498
- UPC #
- 196507399072
- Country of Origin
- China
Dimensions
- Size
- 32-1/16" (L) x 16-1/4" (W) x 18-5/16" (H)
- Overall Depth
- 6.75 in
- Overall Length
- 32-1/16 in
- Overall Width
- 16-1/4 in
Details
- Finish
- White/Polished Chrome
- Item
- Wall Mount Utility Sinks
- Application
- Utility Sinks
- Includes
- Sink;Mounting Hardware;drain
- Color
- White/Brushed Brass
- Mounting Type
- Wall-Mount or Drop-In
- Material
- Cast Iron
- ADA Compliant
- No
Description
Transform your kitchen with the 36-inch wall-mounted enameled cast iron sink from the Towne Collection by Kingston. Designed to enhance your space, this sink features a stunning high-gloss enamel finish that effortlessly becomes the centerpiece of your kitchen. Crafted from durable cast iron, it offers a solid, reliable feel that inspires confidence for every kitchen task. The included backsplash comes pre-drilled with 2 holes, spaced 8" center-to-center, for seamless faucet installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.