36-Inch Carrara Marble Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KMS36228M381
- Zoro # G523925474
product price:Â
$
2,619.99
/ea
Key Features
Overall Height
39-3/16 in
Overall Width
22 in
Application
Bathroom Sinks
Bowl Shape
Oval
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KMS36228M381
- Zoro #
- G523925474
- UPC #
- 196507349893
- Country of Origin
- China
- Application
- Bathroom Sinks
- Bowl Shape
- Oval
- Faucet Mounting Centers
- 8
- Item
- Console Sinks
- Body Material
- Marble
- Number of Holes
- 3
- Finish
- Carrara Marble White/Polished Chrome
- Includes
- Vanity Top; Console Sink Legs
- Color
- Carrara Marble White/Matte Black
Dimensions
- Overall Height
- 39-3/16 in
- Overall Width
- 22 in
- Overall Length
- 36 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning Carrara Marble countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.