Montauk Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Round Vessel Bathroom Sink
- Mfr # VG04017
- Zoro # G322576051
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04017
- Zoro #
- G322576051
- UPC #
- 849922059006
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Dimensions
- Overall Width
- 15 in
- Overall Height
- 5 in
- Bowl Depth
- 15 in
Description
The VIGO Montauk vessel sink showcases a sleek, modern design that elevates any bathroom space. This round sink measures 15-in. L x 15-in. W x 5-in. H, making it a versatile choice for various countertop sizes. The matte white finish gives the sink a smooth, contemporary look that complements a wide range of bathroom styles. Crafted from durable MatteStoneTM, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The seamless construction not only enhances its visual appeal but also promotes better hygiene by eliminating crevices where dirt and bacteria can hide. The sink's simple yet elegant shape features a subtle curved interior, adding a touch of sophistication to its minimalist design. This VIGO sink is designed to sit atop the counter, creating a striking focal point in your bathroom. Its versatile style allows it to blend seamlessly with both modern and traditional decor, making it an excellent choice for bathroom remodels or new constructions. The premium quality and timeless design of this vessel sink offer both aesthetic appeal and practical functionality, ensuring it will remain a stylish and valuable addition to your bathroom for years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.