Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36-Inch Carrara Marble Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole
- Mfr # KMS36228M86
- Zoro # G023926957
product price:Â
$
2,829.99
/ea
Key Features
Faucet Mounting Centers
8
Body Material
Stainless Steel
Finish
Carrara Marble White/Polished Nickel
Number of Holes
3
Bowl Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMS36228M86
- Zoro #
- G023926957
- UPC #
- 196507350127
- Country of Origin
- China
Dimensions
- Overall Width
- 14-3/4 in
- Overall Height
- 34 in
- Overall Length
- 28-1/2 in
Details
- Faucet Mounting Centers
- 8
- Item
- Console Sinks
- Body Material
- Stainless Steel
- Finish
- Carrara Marble White/Polished Nickel
- Number of Holes
- 3
- Bowl Shape
- Oval
- Includes
- Console Sink Legs
- Color
- Matte Black
- Application
- Bathroom Sinks
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning Carrara Marble countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. Please note that the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your personal style and preferences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.