Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Solid Surface Console Sink, 8-Inch, 3-Hole, Matte White
- Mfr # VPB3368SQA
- Zoro # G323926459
product price:Â
$
1,144.99
/ea
Key Features
Includes
Sink;Leg support;Mounting Hardware;Installation Manual
Application
Bathroom Sinks
Color
Matte White/Polished Nickel
Faucet Mounting Centers
8
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPB3368SQA
- Zoro #
- G323926459
- UPC #
- 196507333069
- Country of Origin
- China
Dimensions
- Overall Height
- 36-1/2 in
- Bowl Size
- 36.63 in
- Overall Width
- 20-7/8 in
- Overall Length
- 24-1/2 in
Details
- Includes
- Sink;Leg support;Mounting Hardware;Installation Manual
- Application
- Bathroom Sinks
- Color
- Matte White/Polished Nickel
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Body Material
- Solid Surface
- Number of Holes
- 3
- Item
- Console Sinks
- Finish
- Matte White/Polished Nickel
Description
Upgrade your bathroom's aesthetic with this stunning solid surface console sink top. Its clean, sleek lines bring a modern touch to your decor, while the 13" side counter with a storage nook below offers practical and convenient storage solutions. Pre-drilled at 8" center-to-center to fit a widespread faucet, this sink also includes a push pop-up drain for added functionality. Transform your bathroom into a space of modern sophistication and everyday convenience!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.