45-Inch Acrylic Round Double Ended Freestanding Tub with Overflow/Drain Assembly
- Mfr # VTRO454523M0
- Zoro # G823925952
product price:
$
2,899.99
/ea
Key Features
Includes
Bathtub;Overflow and Drain Assembly
Color
Glossy White/Brushed Nickel
Width
44-1/2 in
Length
44-1/2 in
Height
22-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTRO454523M0
- Zoro #
- G823925952
- UPC #
- 196507417448
- Country of Origin
- China
- Includes
- Bathtub;Overflow and Drain Assembly
- Color
- Glossy White/Brushed Nickel
- Item
- Freestanding Bathtub Combo
- Material
- Acrylic
- Finish
- Glossy White/Matte Black
Dimensions
- Width
- 44-1/2 in
- Length
- 44-1/2 in
- Height
- 22-13/16 in
Description
Transform your home's contemporary decor with the luxurious comfort of the Kingston Brass round soaking freestanding bathtub. Its clean, modern, and minimalist design makes it the perfect centerpiece for any bathroom. With a 45-inch diameter and a spacious 36-inch inside diameter, this tub provides a delightful spa experience. Crafted from durable, scratch-resistant acrylic, it will enhance your home’s beauty for years to come. The elegant glossy white finish on both the interior and exterior adds a sophisticated touch to your space. This freestanding bathtub is ideal for those seeking the perfect blend of luxury and functionality in their bathroom. Experience relaxation like never before!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.