Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
51" Acrylic Rectangular Double Ended Freestanding Tub with Drain, Glossy White/Matte Black
- Mfr # VTSQ512823C410
- Zoro # G923929140
product price:Â
$
2,554.99
/ea
Key Features
Includes
Bathtub;Drain
Material
Acrylic
Color
Glossy White/Polished Nickel
Width
27-9/16 in
Height
22-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTSQ512823C410
- Zoro #
- G923929140
- UPC #
- 196507416793
- Country of Origin
- China
- Includes
- Bathtub;Drain
- Material
- Acrylic
- Color
- Glossy White/Polished Nickel
- Item
- Freestanding Bathtub Combo
- Finish
- Glossy White/Matte Black
Dimensions
- Length
- 51-3/16 in
- Width
- 27-9/16 in
- Height
- 22-13/16 in
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, rectangular, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 51", this Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. Despite its compact size, the spacious rectangular shape and 15-1/2" of water depth ensuring a luxurious, modern touch that transforms your bathroom into a personal oasis. Indulge in elegance and comfort with every soak!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.