Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67-Inch Acrylic Oval Single Slipper Pedestal Tub with Drain, No Faucet Drillings
- Mfr # VTSS672929C310
- Zoro # G923927689
product price:Â
$
3,454.99
/ea
Key Features
Finish
Glossy White/Matte Black
Width
30-1/2 in
Includes
Bathtub;Drain
Material
Acrylic
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTSS672929C310
- Zoro #
- G923927689
- UPC #
- 196507417356
- Country of Origin
- China
- Finish
- Glossy White/Matte Black
- Includes
- Bathtub;Drain
- Material
- Acrylic
- Item
- Pedestal Bathtub Combo
- Color
- Glossy White/Polished Nickel
Dimensions
- Width
- 30-1/2 in
- Height
- 24 in
- Length
- 65-15/16 in
Description
Compared to the classic clawfoot tub, pedestal tubs offer a unique personality thanks to their solid base ring, which supports and elevates the tub off the floor. The 67-inch acrylic single-slipper pedestal tub from Kingston Brass is visually stunning, durable, and easily repairable. Its high-gloss white finish ensures that it will maintain its crisp aesthetics for years to come while remaining effortless to care for. With this tub, you can enjoy a luxurious and comfortable bathing experience fit for royalty. Experience the ultimate in relaxation with our ergonomically designed single slipper tub. Its raised, angled backrest cradles you, providing a luxurious spa-like experience right in your own bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.