Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" Acrylic Oval Single Slipper Freestanding Tub with Drain, Glossy White/Matte Black
- Mfr # VTRS723228C310
- Zoro # G623928320
product price:Â
$
3,544.99
/ea
Key Features
Height
23-1/4 in
Includes
Bathtub;Drain
Width
31-1/2 in
Material
Acrylic
Color
Glossy White/Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTRS723228C310
- Zoro #
- G623928320
- UPC #
- 196507417370
- Country of Origin
- China
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtub Combo
- Material
- Acrylic
- Color
- Glossy White/Polished Nickel
- Finish
- Glossy White/Matte Black
Dimensions
- Height
- 23-1/4 in
- Length
- 66-5/16 in
- Width
- 31-1/2 in
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, modern, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 72", the Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. The bathtub's Interior and exterior feature an elegant glossy finish that adds a touch of high design to your space. This freestanding bathtub is perfect for those who desire both luxury and functionality in their bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.