
5/8" OD X 1/2" or 7/16" Slip Joint Quarter-Turn Angle Stop Valve with Flange, Oil Rubbed Bronze
Mfr # CC54305DLK
Zoro # G102835521
product price:Â $66.79
/eaKey Features
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 1/2" or 7/16" slip joint, 2-3/16" height, 1-7/8" width, Premier finish cross handle, Easy installation on any 1/2" CTS stub-out
Color
Oil Rubbed Bronze
Includes
Shut Off Valve;Flange
Finish
Oil Rubbed Bronze
Height
2.19
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC54305DLK
Zoro #
G102835521
UPC #
663370830501
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.19
Width
2.5
Length
1.88
Details
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 1/2" or 7/16" slip joint, 2-3/16" height, 1-7/8" width, Premier finish cross handle, Easy installation on any 1/2" CTS stub-out
Color
Oil Rubbed Bronze
Includes
Shut Off Valve;Flange
Finish
Oil Rubbed Bronze
Weight
0.48
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.