
58.88 L, 29.75 W, Acrylic
Mfr # VTDE603023BA
Zoro # G707964664
product price: $1,396.99
/eaKey Features
Length
58.88
Width
29.75
Material
Acrylic
Height
23.06
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTDE603023BA
Zoro #
G707964664
UPC #
196507008905
Country of Origin
China
Dimensions
Length
58.88
Width
29.75
Height
23.06
Details
Material
Acrylic
Finish
Glossy White
Includes
Bathtub;Drain
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 59inch acrylic oval freestanding tub no faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.