Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Acrylic Oval Double Slipper Pedestal Tub, No Faucet Drillings, Glossy White
- Mfr # VTPDS602827
- Zoro # G823925181
product price:Â
$
1,779.99
/ea
Key Features
Material
Acrylic
Height
24 in
Color
Glossy White/Brushed Nickel
Width
27-15/16 in
Length
59-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTPDS602827
- Zoro #
- G823925181
- UPC #
- 196507324036
- Country of Origin
- China
- Material
- Acrylic
- Color
- Glossy White/Brushed Nickel
- Item
- Pedestal Bathtub Combo
- Finish
- Glossy White/Brushed Nickel
- Includes
- Bathtub;Drain
Dimensions
- Height
- 24 in
- Width
- 27-15/16 in
- Length
- 59-13/16 in
Description
Compared to the classic clawfoot tub, pedestal tubs offer a unique personality due to their solid base ring that supports and raises the tub off the floor. The 60-inch acrylic double-slipper pedestal tub from Kingston Brass is visually stunning, durable, and easily repairable. Its high-gloss white finish ensures that it will maintain its crisp aesthetics for years to come while being effortless to care for. With this tub, you can enjoy a luxurious and comfortable bathing experience fit for royalty. The double slipper design has a raised backrest on both ends, making it more ergonomic and suitable for two people to enjoy a luxurious soak together comfortably. Incorporating this type of tub into your bathroom can bring a regal beauty that will last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.