Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Acrylic Rectangular 2-Wall Corner Alcove Tub, Left Hand Drain, Glossy White
- Mfr # VTAP6036L22TS
- Zoro # G023926254
product price:Â
$
1,219.99
/ea
Key Features
Drain Location
Left
Length
60 in
Finish
Glossy White
Width
36 in
Includes
Bathtub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTAP6036L22TS
- Zoro #
- G023926254
- UPC #
- 196507330594
- Country of Origin
- China
- Drain Location
- Left
- Finish
- Glossy White
- Includes
- Bathtub
- Material
- Acrylic
- Item
- Alcove Bathtubs
- Color
- Glossy White
Dimensions
- Length
- 60 in
- Width
- 36 in
- Height
- 22-1/16 in
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and uncomplicated construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinement. The Oriel 60-inch corner anti-skid acrylic alcove tub with left hand drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.