60-Inch Shower Riser with 17-Inch Shower Arm, Matte Black
- Mfr # CCR6170
- Zoro # G823925778
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Size
17-7/8" (L) x 2-5/16" (W) x 39-7/16" (H)
Valve Type
No Cartridge
Includes
Shower Riser and Arm
Mounting Type
Wall Mount
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCR6170
- Zoro #
- G823925778
- UPC #
- 663370681967
- Country of Origin
- Taiwan, Province of China
- Valve Type
- No Cartridge
- Includes
- Shower Riser and Arm
- Mounting Type
- Wall Mount
- Material
- Brass
- For Use With
- Tub Accessories
- ADA Compliant
- No
- Color
- Antique Brass
- Item
- Shower Risers
- Finish
- Matte Black
Dimensions
- Size
- 17-7/8" (L) x 2-5/16" (W) x 39-7/16" (H)
- Length
- 17-7/8 in
- Size (In.)
- 3/4 in
- Width
- 2 5/16 in
Description
This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.