Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" Cast Iron Oval Double Slipper Pedestal Tub, No Faucet Drillings, White
- Mfr # VCTDS723129
- Zoro # G823928540
product price:Â
$
10,639.99
/ea
Key Features
Length
70-11/16 in
Material
Acrylic
Includes
Bathtub;Drain
Finish
Glossy White
Height
24-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTDS723129
- Zoro #
- G823928540
- UPC #
- 196507291284
- Country of Origin
- China
- Item
- Pedestal Bathtubs
- Material
- Acrylic
- Includes
- Bathtub;Drain
- Finish
- Glossy White
- Color
- Glossy White
Dimensions
- Length
- 70-11/16 in
- Height
- 24-1/8 in
- Width
- 31-7/8 in
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass pedestal bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 72-inch cast iron skirted pedestal tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. This bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.