Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS2960ZX

  • Zoro # G3909018


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2960ZX
Zoro #
G3909018
UPC #
663370535017
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.5
Item Height (Inch)
2.75
Max Deck Thickness
1.75

Details

ADA Compliant
false
Finish
Matte Black
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Faucet Holes
3
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Handle Flange Item#
KSHF2960DL
Hose Included
false
Pop Up Rod Item#
KSPR2960DL
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Style
Cross
Handles Included
true
Sidespray
false
Item Weight (lbs)
6.62
Cold Handle Item#
KSH2960ZXC
Collection
Millennium
Faucet Centers
8 to 16
Installation Type
Widespread
Spout Flange Item#
KSSF2970
Hot Handle Item#
KSH2960ZXH

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium matte black finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.