Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992PKX

  • Zoro # G3908598


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992PKX
Zoro #
G3908598
UPC #
663370303791
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Length (Inch)
8
Item Width (Inch)
6.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Hot Handle Item#
KSH1162PKXH
Tee Item#
KSTEE2951
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Collection
Duchess
Pullout Spray
false
Handle Flange Item#
KSHF1992
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handle Style
Cross
Drain Included
Yes
Spout Flange Item#
KSSF1992
Cold Handle Item#
KSH1162PKXC
Installation Type
Widespread
Pop Up Rod Item#
KSPR3952
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.