Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2972GL

  • Zoro # G3919633


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2972GL
Zoro #
G3919633
UPC #
663370070594
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Length (Inch)
6
Item Width (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.6
Pullout Spray
false
Share H&C Handle Item#
KSH7612GL
Collection
Elinvar
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Faucet Centers
8 to 16
Faucet Holes
3
Pop Up Rod Item#
KSPR2972
Tee Item#
KSTEE2951
Handles Included
true
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Spout Flange Item#
KSSF2972
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.