AE105T7 Deck Mount Clawfoot Tub Faucet, Brushed Brass

  • Mfr # AE105T7

  • Zoro # G802835555


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Length
13.25
Height
13.38
Features
Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2"-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Weight
10.7
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE105T7
Zoro #
G802835555
UPC #
663370619120
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.25
Height
13.38
Width
6.63

Details

Features
Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2"-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Weight
10.7
Material
Brass
Includes
Faucet;Mounting Hardware
Color
Brushed Brass
Finish
Brushed Brass

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.