AE15T7 Clawfoot Tub Faucet with Hand Shower, Brushed Brass

  • Mfr # AE15T7

  • Zoro # G102836207


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-3/8" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 5-9/16" spout clearance, 7" spout reach, Includes hand shower with 59" shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish
Height
12.56
Includes
Faucet;Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE15T7
Zoro #
G102836207
UPC #
663370828089
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Height
12.56
Length
9.25

Details

Finish
Brushed Brass
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-3/8" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 5-9/16" spout clearance, 7" spout reach, Includes hand shower with 59" shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet;Mounting Hardware
Weight
8.54
Color
Brushed Brass

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.