American Classic Widespread Bathroom Faucet W/ Retail Pop-Up, Black SS

  • Mfr # KB983ACL

  • Zoro # G3063298


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Height
5.69
Color
Black Stainless
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB983ACL
Zoro #
G3063298
UPC #
663370838804
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Width
5
Length
8
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Width (Inch)
5
Item Height (Inch)
5.69

Details

Color
Black Stainless
Finish
Black Stainless
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.93
Sidespray
false
Hot Handle Item#
FSCH1974ACLH
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3
Collection
American Classic
Pulldown Spray
false
Tee Item#
KBTE961
Handles Included
true
Cold Handle Item#
FSCH1974ACLC
Handle Flange Item#
KBHF953
Item Weight (lbs)
5.93
Theme
Traditional
Pop Up Rod Item#
KBPR951
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF983
Hose Included
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.