Americana Single-Handle Water Filtration Faucet, Black Stainless Steel

  • Mfr # K6194

  • Zoro # G3107425


product price:  $59.65
/ea

Key Features

Number of Handles
1
Includes
Faucet; Mounting Hardware
Height
8.88
Width
4.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6194
Zoro #
G3107425
UPC #
663370582813
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.88
Width
4.5
Length
1.75
Item Length (Inch)
1.75
Item Height (Inch)
8.88
Item Width (Inch)
4.5

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Black Stainless
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Valve Type
No Cartridge
ADA Compliant
true
Material
Brass
Weight
0.74
Color
Black Stainless
Share H&C Handle Item#
KH6191
Spout Flow Rate (GPM)
1
Faucet Centers
0
Drain Included
No
Pulldown Spray
false
Sidespray
false
Faucet Holes
1
Item Weight (lbs)
0.74
Installation Type
Single Hole
Theme
Traditional
Pullout Spray
false
Hose Included
false
Handles Included
true
Handle Style
Lever
Shared H&C Cartridge Item#
No Cartridge
Collection
Americana

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.