Shop KINGSTON BRASS
See all product information
Create Account
Bridge Bathroom Faucet with Brass Pop-Up, Polished Brass
- Mfr # KS2172TKL
- Zoro # G223926900
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Height
12-1/2 in
Length
15-3/16 in
Color
Antique Brass
Flow Rate - Maximum
1.2 GPM
For Use With
Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2172TKL
- Zoro #
- G223926900
- UPC #
- 196507343433
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Color
- Antique Brass
- Flow Rate - Maximum
- 1.2 GPM
- For Use With
- Bathroom Faucets
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Installation Type
- Widespread
- Item
- Bridge Bathroom Faucets
- Includes
- Lavatory Faucet; Push-Up Pop Up
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Body Material
- Brass
Dimensions
- Height
- 12-1/2 in
- Length
- 15-3/16 in
- Width
- 6-1/2 in
Description
Exquisitely styled for your taste, this faucet will enhance your bathroom living space. The bridge bathroom faucet with brass pop-up drain and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16" of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.