Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Antique Copper
- Mfr # KS127BEXBSAC
- Zoro # G423928278
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Compliance
Low Lead Compliant
ADA Compliant
No
Mounting Type
Deck Mount
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS127BEXBSAC
- Zoro #
- G423928278
- UPC #
- 196507408385
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Copper
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- ADA Compliant
- No
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- Material
- Brass
- Item
- Bridge Kitchen Faucets
- Color/Finish
- Polished Nickel
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
Dimensions
- Height
- 13 in
- Length (In.)
- 8 in
- Width
- 9-1/16 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.