Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1276BEXBS
- Zoro # G223927174
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Mounting Type
Deck Mount
Flow Rate
1.8 GPM
Number of Handles
2
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1276BEXBS
- Zoro #
- G223927174
- UPC #
- 196507408361
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Color/Finish
- Brushed Brass
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Cross
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Item
- Bridge Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Side Sprayer
Dimensions
- Height
- 13 in
- Length (In.)
- 8 in
- Width
- 9-1/16 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.