Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS1277BEXBS
- Zoro # G423925482
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Faucet Spout
Gooseneck/High Arc
Color/Finish
Matte Black
Typical Application
Kitchen Faucets
Includes
Faucet; Mounting Hardware; Side Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1277BEXBS
- Zoro #
- G423925482
- UPC #
- 196507408378
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- ADA Compliant
- No
- Faucet Spout
- Gooseneck/High Arc
- Item
- Bridge Kitchen Faucets
- Color/Finish
- Matte Black
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Inlet
- 1/2 in
Dimensions
- Height
- 13 in
- Width
- 9-1/16 in
- Length (In.)
- 8 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.