Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS2337TKL
- Zoro # G123925195
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Kitchen Faucet; Side Sprayer
Width
8-1/16 in
Mounting Type
Deck Mount
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2337TKL
- Zoro #
- G123925195
- UPC #
- 196507343518
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8-1/16 in
- Length (In.)
- 15 3/16 in
- Height
- 14-3/16 in
Details
- Material
- Brass
- Includes
- Kitchen Faucet; Side Sprayer
- Item
- Bridge Kitchen Faucets
- Mounting Type
- Deck Mount
- Finish
- Brushed Brass
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Matte Black
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Handle Type
- Lever
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/Higharc
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.