Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS3272BEXBS
- Zoro # G823925747
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
High Arc
Flow Rate
1.8 GPM
Color/Finish
Matte Black
Inlet
1/2 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3272BEXBS
- Zoro #
- G823925747
- UPC #
- 196507408446
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- High Arc
- Flow Rate
- 1.8 GPM
- Color/Finish
- Matte Black
- Inlet
- 1/2 in
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Finish
- Polished Brass
- Handle Type
- Cross
- Item
- Bridge Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Mounting Type
- Deck Mount
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Number of Handles
- 2
Dimensions
- Height
- 11-1/16 in
- Length (In.)
- 8 in
- Width
- 9-7/16 in
Description
From the Essex collection by Kingston Brass we introduce this elegant bridge kitchen faucet. Featuring a Victorian-inspired swivel spout and British themed cross handles, this faucet exudes a traditional allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.