Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS1270BEXBS
- Zoro # G523928390
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color/Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Length (In.)
8 in
Height
12-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1270BEXBS
- Zoro #
- G523928390
- UPC #
- 196507408347
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Color/Finish
- Polished Brass
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Handle Type
- Cross
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Item
- Bridge Kitchen Faucets
- Mounting Type
- Deck Mount
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 8 in
- Height
- 12-5/16 in
- Width
- 7-5/16 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.