Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS1268PL
- Zoro # G623927071
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Flow Rate
1.8 GPM
Faucet Spout
Low Arc
Mounting Type
Wall Mount
Width
9.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1268PL
- Zoro #
- G623927071
- UPC #
- 196507305295
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Color/Finish
- Brushed Brass
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Low Arc
- Mounting Type
- Wall Mount
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Handle Type
- Lever
- Material
- Brass
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucet
Dimensions
- Width
- 9.63 in
- Length (In.)
- 13.88 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.