Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS8251DLBS
- Zoro # G923929720
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
ADA Compliant
Yes
Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8251DLBS
- Zoro #
- G923929720
- UPC #
- 196507306957
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7.5 in
- Length (In.)
- 72 in
Details
- Item
- Tub and Shower Faucet
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Faucet Spout
- High Arc
- Material
- Brass
- Mounting Type
- Deck Mount
- Typical Application
- Shower Faucets & Combo
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Brushed Brass
- Type
- Bridge Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Polished Chrome
- Number of Handles
- 2
Description
This faucet from the Concord collection by Kingston Brass boasts a bold, sleek design with its contemporary styling that will elevate the decor of your kitchen. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.