CC2133 Wall Mount Tub Faucet Body with Riser Adapter, Antique Brass

  • Mfr # CC2133

  • Zoro # G802837559


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Features
Solid brass construction, Wall mount 2-hole installation, 1/2"-14 NPT connection, Dual cross handles for easy rotation, Corrosion-resistant finish, Easy-to-clean, Designed for long-lasting durability
Height
2.75
Width
6.31
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2133
Zoro #
G802837559
UPC #
663370989476
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
6.31
Length
6

Details

Finish
Antique Brass
Color
Antique Brass
Features
Solid brass construction, Wall mount 2-hole installation, 1/2"-14 NPT connection, Dual cross handles for easy rotation, Corrosion-resistant finish, Easy-to-clean, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Weight
3.53
Material
Brass

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower and tub faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower and tub faucet appliance kits include the shower head and arm, tub spout and the volume controls, which are offered in a variety of handle options.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.