CC2135BEX Wall Mount Tub Faucet Body with Riser Adapter, Oil Rubbed Bronze

  • Mfr # CC2135BEX

  • Zoro # G302838049


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Weight
3.53
Width
6.31
Material
Brass
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2135BEX
Zoro #
G302838049
UPC #
663370985638
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
9
Height
2.75

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
3.53
Material
Brass
Includes
Faucet Body; Mounting Hardware
Features
Constructed in high quality solid brass, Wall mount 2-hole installation, 1/2"-14 NPT inlet connection, Riser adapter included, Dual cross handles for easy rotation, Easy-to-clean, Designed for long-lasting durability

Description

This faucet body is designed to replace any existing wall mount tub faucet. The shower riser adapter is already built in to connect to a shower riser and showerhead. The faucet body is constructed from solid brass for outstanding durability and reliability. The faucet body installs directly on the wall of the bathroom to 1/2-14NPT connections. Features dual cross handle operation and installs on an adjustable spread.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.